- Roller Chain Sprocket for #80 Single Strand Chain
- 42 Teeth
- QD Design
- SF Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Type | QD |
| Length Through Bore | 1.25 in |
| Inch/Metric | Inch |
| Material | Steel |
| Sprocket Style | B |
| Tooth Width | 0.575 in |
| Bushing Bore [Min] | 0.5 in |
| Bushing Bore [Max] | 2.938 in |
| Outside Dia. | 13.94 in |
| Bore Range | 2.938 in |
| Chain No. | 80 |
| No. of Strands Across | 1 |
| No. of Teeth | 42 |
| Bushing Series | SF |
| Pitch Diameter | 13.382 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 4 5/8 in |
| Chain Pitch | 1 in |
| Weight | 22.7 LB |
| EAN or UPC | 97039380029 |

