- Roller Chain Sprocket for #80 Single Strand Chain
- 70 Teeth
- Split Taper Design
- Q Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Type | Split Taper |
| Sprocket Style | B |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 70 |
| Outside Dia. | 22.867 in |
| Chain No. | 80 |
| Chain Pitch | 1 in |
| Material | Steel |
| Bushing Series | Q |
| Weight | 68.4 LB |
| EAN or UPC | 97039134592 |

