- Finished Bore Sprocket for 80 Single Strand Chain
- 9 Teeth
- 1" Bore
- w/ Hardened Teeth
features
- Increased productivity
- Lower replacement costs
- Reduced downtime for maintenance
| No. of Teeth | 9 |
| Pitch Diameter | 2.924 in |
| Chain No. | 80 |
| Outside Dia. | 3.348 in |
| Finished Bore | 1 in |
| Chain Pitch | 1 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Material | Steel |
| Hardened Teeth | With Hardened Teeth |
| Weight | 1.9 LB |
| EAN or UPC | 97039300584 |

