- Plain Bore Sprockets
- 60 Chain Number
- 9 Number of Teeth
- 3/4" Bore Diameter
- 2.5100" O.D.
features
- Lower replacement costs
- Increased productivity
- Reduced downtime for maintenance
| Sprocket Style | B |
| Tooth Width | 0.459 in |
| Pitch Diameter | 2.193 in |
| Bore Range | 0.75 in |
| Hub Dia. | 1.563 in |
| No. of Strands Across | 1 |
| Chain No. | 60 |
| Chain Pitch | 0.75 in |
| Material | Carbon Steel |
| Inch/Metric | Inch |
| Length Through Bore | 1.25 in |
| Hardened Teeth | With Hardened Teeth |
| Width Across Teeth | 0.459 in |
| No. of Teeth | 9 |
| Outside Dia. | 2.51 in |
| Hub Projection | 0.791 in |
| Weight | 0.64 LB |
| EAN or UPC | 97039315861 |

