- Stainless Steel Sprockets
- 60 Chain Size
- 30 Number of Teeth
- 7.5900" Outside Diameter
- 7.175" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Width Across Teeth | 0.459 in |
| Hub Projection | 0.791 in |
| Chain Pitch | 0.75 in |
| No. of Teeth | 30 |
| Outside Dia. | 7.59 in |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Length Through Bore | 1.25 in |
| Bore Range | 0.75 in |
| Tooth Width | 0.459 in |
| Sprocket Style | B |
| Pitch Diameter | 7.175 in |
| Hub Dia. | 4 in |
| Chain No. | 60 |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 7.0 LB |
| EAN or UPC | 97039391339 |

