- Plain Bore Sprockets
- 60 Chain Number
- 38 Number of Teeth
- 0.9380" Bore Diameter
- 9 1/2" O.D.
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Sprocket Style | A |
| Length Through Bore | 0.459 in |
| Material | Carbon Steel |
| Outside Dia. | 9.5 in |
| Hub Projection | 0 in |
| Pitch Diameter | 9.083 in |
| Width Across Teeth | 0.459 in |
| Chain No. | 60 |
| No. of Strands Across | 1 |
| Tooth Width | 0.459 in |
| Chain Pitch | 0.75 in |
| Hardened Teeth | With Hardened Teeth |
| Bore Range | 0.938 in |
| No. of Teeth | 38 |
| Weight | 7.5 LB |
| EAN or UPC | 97039310446 |

