- Roller Chain Sprocket for #50 Single Strand Chain
- 70 Teeth
- QD Design
- SK Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Tooth Width | 0.343 in |
| Bushing Series | SK |
| Outside Dia. | 14.29 in |
| Pitch Diameter | 13.931 in |
| Bushing Type | QD |
| Bushing Bore [Max] | 2.625 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Bore [Min] | 0.5 in |
| Bore Range | 2.625 in |
| Sprocket Style | B |
| Material | Steel |
| Hub Dia. | 3 7/8 in |
| No. of Strands Across | 1 |
| Chain No. | 50 |
| Chain Pitch | 0.625 in |
| No. of Teeth | 70 |
| Length Through Bore | 1.25 in |
| Weight | 15.0 LB |
| EAN or UPC | 97039379375 |

