- Roller Chain Sprocket for #50 Single Strand Chain
- 96 Teeth
- Split Taper Design
- Q Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 0.625 in |
| No. of Teeth | 96 |
| Outside Dia. | 19.467 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Type | Split Taper |
| Material | Steel |
| Chain No. | 50 |
| No. of Strands Across | 1 |
| Bushing Series | Q |
| Weight | 28.0 LB |
| EAN or UPC | 97039861238 |

