- Plain Bore Sprockets
- 50 Chain Number
- 42 Teeth
- 0.719" Bore Diameter
- 8.364" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | A |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Chain No. | 50 |
| Chain Pitch | 0.625 in |
| Outside Dia. | 8.72 in |
| No. of Teeth | 42 |
| Length Through Bore | 0.343 in |
| Bore Range | 0.719 in |
| Hardened Teeth | With Hardened Teeth |
| Material | Carbon Steel |
| Tooth Width | 0.343 in |
| Pitch Diameter | 8.364 in |
| Width Across Teeth | 0.343 in |
| Weight | 4.9 LB |
| EAN or UPC | 97039309914 |

