- Plain Bore Sprockets
- 0.750" Bore Diameter
- 44 Teeth
- 7.290" O.D.
- 7.009" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| Pitch Diameter | 7.009 in |
| Length Through Bore | 1.125 in |
| Bore Range | 0.75 in |
| Inch/Metric | Inch |
| Hub Projection | 0.841 in |
| Outside Dia. | 7.29 in |
| Width Across Teeth | 0.284 in |
| Chain No. | 40 |
| Material | Carbon Steel |
| No. of Teeth | 44 |
| No. of Strands Across | 1 |
| Tooth Width | 0.284 in |
| Chain Pitch | 0.5 in |
| Hardened Teeth | With Hardened Teeth |
| Weight | 4.6 LB |
| EAN or UPC | 97039315038 |

