- Plain Bore Sprockets
- 0.719" Bore Diameter
- 80 Teeth
- 13.030" O.D.
- 12.736" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 40 |
| No. of Teeth | 80 |
| Width Across Teeth | 0.284 in |
| Pitch Diameter | 12.736 in |
| Sprocket Style | A |
| Inch/Metric | Inch |
| Tooth Width | 0.284 in |
| No. of Strands Across | 1 |
| Outside Dia. | 13.03 in |
| Bore Range | 0.719 in |
| Length Through Bore | 0.284 in |
| Material | Carbon Steel |
| Chain Pitch | 0.5 in |
| Hardened Teeth | With Hardened Teeth |
| Weight | 9.5 LB |
| EAN or UPC | 97039309570 |

