- Plain Bore Sprockets
- 0.625" Bore Diameter
- 20 Teeth
- 3.460" O.D.
- 3.196" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 20 |
| Material | Carbon Steel |
| Chain No. | 40 |
| Pitch Diameter | 3.196 in |
| No. of Strands Across | 1 |
| Tooth Width | 0.284 in |
| Inch/Metric | Inch |
| Chain Pitch | 0.5 in |
| Bore Range | 0.625 in |
| Sprocket Style | A |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 3.46 in |
| Length Through Bore | 0.284 in |
| Width Across Teeth | 0.284 in |
| Weight | 0.58 LB |
| EAN or UPC | 97039309143 |

