- Plain Bore Sprockets
- 0.500" Bore Diameter
- 13 Teeth
- 2.330" O.D.
- 2.089" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Carbon Steel |
| Sprocket Style | A |
| Width Across Teeth | 0.284 in |
| Inch/Metric | Inch |
| Chain No. | 40 |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 0.284 in |
| Bore Range | 0.5 in |
| No. of Strands Across | 1 |
| No. of Teeth | 13 |
| Chain Pitch | 0.5 in |
| Tooth Width | 0.284 in |
| Outside Dia. | 2.33 in |
| Pitch Diameter | 2.089 in |
| Weight | 0.3 LB |
| EAN or UPC | 97039309075 |

