- Roller Chain Sprocket for #35 Single Strand Chain
- 40 Teeth
- QD Design
- SH Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 4.78 in |
| No. of Strands Across | 1 |
| Chain No. | 35 |
| Outside Dia. | 4.99 in |
| Bore Range | 1.625 in |
| Tooth Width | 0.168 in |
| Bushing Type | QD |
| Hub Dia. | 2.688 in |
| No. of Teeth | 40 |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Chain Pitch | 0.375 in |
| Bushing Series | SH |
| Material | Steel |
| Length Through Bore | 0.813 in |
| Weight | 1.0 LB |
| EAN or UPC | 97039378378 |

