- Roller Chain Sprocket for #35 Single Strand Chain
- 30 Teeth
- QD Design
- JA Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Series | JA |
| Tooth Width | 0.168 in |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Chain Pitch | 0.375 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Length Through Bore | 0.625 in |
| Pitch Diameter | 3.588 in |
| No. of Teeth | 30 |
| Bore Range | 1.25 in |
| Chain No. | 35 |
| Bushing Type | QD |
| Outside Dia. | 3.79 in |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 2.063 in |
| Weight | 0.7 LB |
| EAN or UPC | 97039378330 |

