- Stainless Steel Sprockets
- 35 Chain Size
- 9 Number of Teeth
- 1.2600" Outside Diameter
- 1.097" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hub Dia. | 0.844 in |
| Tooth Width | 0.168 in |
| Hub Projection | 0.582 in |
| Width Across Teeth | 0.168 in |
| Inch/Metric | Inch |
| Chain No. | 35 |
| Chain Pitch | 0.375 in |
| No. of Teeth | 9 |
| Outside Dia. | 1.26 in |
| Material | Stainless Steel |
| Pitch Diameter | 1.097 in |
| No. of Strands Across | 1 |
| Length Through Bore | 0.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Bore Range | 0.375 in |
| Weight | 0.1 LB |
| EAN or UPC | 97039390462 |

