- Plain Bore Sprockets
- 0.500" Bore Diameter
- 21 Teeth
- 2.710" Outside Diameter
- 2.516" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 2.516 in |
| No. of Teeth | 21 |
| Chain No. | 35 |
| Bore Range | 0.5 in |
| Hub Projection | 0.707 in |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Tooth Width | 0.168 in |
| Chain Pitch | 0.375 in |
| Width Across Teeth | 0.168 in |
| Length Through Bore | 0.875 in |
| Material | Carbon Steel |
| Sprocket Style | B |
| Outside Dia. | 2.71 in |
| Weight | 0.74 LB |
| EAN or UPC | 97039314055 |

