- Double Pitch Sprocket
- C2082 Chain Size
- 8 Number Teeth
- 6.0300" Outside Diameter
- 5.226" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 2 in |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Material | Carbon Steel |
| No. of Teeth | 8 |
| Pitch Diameter | 5.226 in |
| Bore Range | 1 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Length Through Bore | 1.75 in |
| Tooth Width | 0.575 in |
| Chain No. | C2082 |
| Outside Dia. | 6.03 in |
| Hub Dia. | 3.797 in |
| Weight | 6.4 LB |
| EAN or UPC | 97039346735 |

