- Double Pitch Sprocket
- C2080/A2080 Chain Size
- 17 Number of Teeth
- 5.9400" Outside Diameter
- 5.536" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 2 in |
| Chain No. | C2080/A2080 |
| Outside Dia. | 5.94 in |
| Hub Dia. | 3 1/4 in |
| Tooth Width | 0.575 in |
| No. of Teeth | 17 |
| Hardened Teeth | With Hardened Teeth |
| Sprocket Style | B |
| Pitch Diameter | 5.536 in |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Length Through Bore | 1.625 in |
| Bore Range | 1 in |
| Weight | 6.4 LB |
| EAN or UPC | 97039345615 |

