- Double Pitch Sprocket
- C2080/A2080 Chain Size
- 11 Number of Teeth
- 4.0100" Outside Diameter
- 3.694" Pitch Diameter
features
- Lower replacement costs
- Reduced downtime for maintenance
- Increased productivity
| Tooth Width | 0.575 in |
| No. of Teeth | 11 |
| Length Through Bore | 1.375 in |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 4.01 in |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Chain No. | C2080/A2080 |
| Bore Range | 1 in |
| Inch/Metric | Inch |
| Pitch Diameter | 3.694 in |
| Chain Pitch | 2 in |
| Hub Dia. | 2.813 in |
| Weight | 2.5 LB |
| EAN or UPC | 97039345554 |

