- Double Pitch Sprocket
- A2040/C2040 Chain Size
- 17 Number of Teeth
- 2.9700" Outside Diameter
- 2.768" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 0.875 in |
| Chain No. | A2040/C2040 |
| Width Across Teeth | 0.284 in |
| Hub Projection | 0.591 in |
| Inch/Metric | Inch |
| Bore Range | 0.625 in |
| Tooth Width | 0.284 in |
| Outside Dia. | 2.97 in |
| Pitch Diameter | 2.768 in |
| Hub Dia. | 2.062 in |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Chain Pitch | 1 in |
| No. of Teeth | 17 |
| Material | Carbon Steel |
| Weight | 1.0 LB |
| EAN or UPC | 97039345073 |

