- Roller Chain Sprocket for #160 Single Strand Chain
- 35 Teeth
- QD Design
- J Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hub Dia. | 7 1/4 in |
| Bushing Bore [Min] | 1.437 in |
| Bushing Bore [Max] | 4.5 in |
| No. of Teeth | 35 |
| Pitch Diameter | 22.312 in |
| Bushing Series | J |
| Material | Steel |
| Tooth Width | 1.156 in |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Sprocket Style | C |
| Bushing Type | QD |
| Length Through Bore | 3.188 in |
| Bore Range | 4.438 in |
| Chain No. | 160 |
| Outside Dia. | 23.42 in |
| No. of Strands Across | 1 |
| Chain Pitch | 2 in |
| Weight | 119.0 LB |
| EAN or UPC | 97039381194 |

