- Plain Bore Sprockets
- 160 Chain Size
- 9 Number of Teeth
- 6.7000" O.D.
- 5.848" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 160 |
| Pitch Diameter | 5.848 in |
| Length Through Bore | 2.25 in |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Material | Carbon Steel |
| Sprocket Style | B |
| Bore Range | 1.5 in |
| Hub Projection | 1.094 in |
| Outside Dia. | 6.7 in |
| No. of Teeth | 9 |
| Width Across Teeth | 1.156 in |
| Inch/Metric | Inch |
| Hub Dia. | 3 5/8 in |
| Tooth Width | 1.156 in |
| Chain Pitch | 2 in |
| Weight | 9.5 LB |
| EAN or UPC | 97039318022 |

