- Plain Bore Sprockets
- 160 Chain Size
- 12 Number of Teeth
- 8.6600" O.D.
- 7.728" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Length Through Bore | 2.5 in |
| Hub Dia. | 5 1/2 in |
| Pitch Diameter | 7.728 in |
| Chain No. | 160 |
| Bore Range | 1.5 in |
| Material | Carbon Steel |
| Outside Dia. | 8.66 in |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 1 |
| No. of Teeth | 12 |
| Chain Pitch | 2 in |
| Width Across Teeth | 1.156 in |
| Tooth Width | 1.156 in |
| Inch/Metric | Inch |
| Hub Projection | 1.344 in |
| Weight | 21.0 LB |
| EAN or UPC | 97039318053 |

