- Plain Bore Sprockets
- 160 Chain Size
- 23 Number of Teeth
- 15 3/4" O.D.
- 14.688" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Chain Pitch | 2 in |
| No. of Teeth | 23 |
| Pitch Diameter | 14.688 in |
| Chain No. | 160 |
| Sprocket Style | A |
| Width Across Teeth | 1.156 in |
| Outside Dia. | 15.75 in |
| Hardened Teeth | With Hardened Teeth |
| Tooth Width | 1.156 in |
| No. of Strands Across | 1 |
| Hub Projection | 0 in |
| Bore Range | 1.5 in |
| Material | Carbon Steel |
| Length Through Bore | 1.156 in |
| Weight | 50.0 LB |
| EAN or UPC | 97039312464 |

