- #140 Chain
- 1 Strand
- 1 3/4" Pitch
- Cottered
- Carbon Steel
applications
- Heavy load
- Severe operating conditions
features
- Long-lasting, heat-treated rollers
- Lube groove on inner surface of bushing improves wear life
- Pins are fabricated from high grade steel, then heat-treated
- Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
- Hardened pins and larger link plates for higher ultimate strength
compliances
- 0
| Rated Working Load | 9590 lbs |
| No. of Strands Across | 1 |
| Roller Dia. | 1 in |
| Material | Carbon Steel |
| Self-Lubricating | No |
| Pin Material | Carbon Steel |
| Roller Width | 1 in |
| Chain Type | ANSI |
| Chain Construction | Cottered |
| Link Plates Height | 1.661 in |
| Package Type | 10 Foot Box |
| Chain Series | 140, 140-2, 140-3, 140-4, 140-6, 140-8 |
| Pin Diameter | 1/2 in |
| Side Bow | No |
| Pins & Rollers | Hardened Pins & Thicker Plates |
| Duty | Heavy Series |
| Chain Pitch | 1.75 in |
| Pin Overall Length | 2.441 in |
| Chain No. | 140 |
| Link Plates Thickness | 1/4 in |
| Weight | 5.78 LB |
| EAN or UPC | 97039184474 |

