- Plain Bore Sprockets
- 140 Chain Number
- 14 Number of Teeth
- 8.7200" O.D.
- 7.865" Pitch Diameter
features
- Reduced downtime for maintenance
- Lower replacement costs
- Increased productivity
| Material | Carbon Steel |
| Hub Dia. | 5 1/2 in |
| Tooth Width | 0.924 in |
| Pitch Diameter | 7.865 in |
| Length Through Bore | 2.375 in |
| Bore Range | 1.5 in |
| No. of Teeth | 14 |
| Chain No. | 140 |
| Outside Dia. | 8.72 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 1 |
| Hub Projection | 1.451 in |
| Width Across Teeth | 0.924 in |
| Inch/Metric | Inch |
| Chain Pitch | 1.75 in |
| Sprocket Style | B |
| Weight | 19.0 LB |
| EAN or UPC | 97039317766 |

