- Plain Bore Sprockets
- 140 Chain Number
- 13 Number of Teeth
- 8.1500" O.D.
- 7.313" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 8.15 in |
| Length Through Bore | 2.375 in |
| Inch/Metric | Inch |
| No. of Teeth | 13 |
| Hub Dia. | 5.313 in |
| Chain No. | 140 |
| Chain Pitch | 1.75 in |
| Pitch Diameter | 7.313 in |
| Hub Projection | 1.451 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| Bore Range | 1.5 in |
| Tooth Width | 0.924 in |
| Width Across Teeth | 0.924 in |
| Material | Carbon Steel |
| Weight | 18.3 LB |
| EAN or UPC | 97039317759 |

