- Plain Bore Sprockets
- 120 Chain Number
- 30 Number of Teeth
- 15.1710" O.D.
- 14.351" Pitch Diameter
features
- Increased productivity
- Lower replacement costs
- Reduced downtime for maintenance
| Hub Dia. | 6 in |
| Hub Projection | 1.576 in |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 14.351 in |
| Width Across Teeth | 0.924 in |
| Outside Dia. | 15.171 in |
| Material | Carbon Steel |
| Bore Range | 1.375 in |
| No. of Teeth | 30 |
| Chain Pitch | 1.5 in |
| Tooth Width | 0.924 in |
| Inch/Metric | Inch |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Length Through Bore | 2.5 in |
| Chain No. | 120 |
| Weight | 61.0 LB |
| EAN or UPC | 97039317612 |

