- Plain Bore Sprockets
- 120 Chain Number
- 12 Number of Teeth
- 6 1/2" O.D.
- 5.796" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 6.5 in |
| Chain Pitch | 1.5 in |
| Chain No. | 120 |
| No. of Teeth | 12 |
| Length Through Bore | 2.125 in |
| Width Across Teeth | 0.924 in |
| Hardened Teeth | With Hardened Teeth |
| Material | Carbon Steel |
| Hub Projection | 1.201 in |
| Hub Dia. | 4 1/8 in |
| Bore Range | 1.375 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Pitch Diameter | 5.796 in |
| Sprocket Style | B |
| Tooth Width | 0.924 in |
| Weight | 10.0 LB |
| EAN or UPC | 97039317445 |

