- Plain Bore Sprockets
- 120 Chain Number
- 27 Number of Teeth
- 13.7300" O.D.
- 12.921" Pitch Diameter
features
- Reduced downtime for maintenance
- Lower replacement costs
- Increased productivity
| Tooth Width | 0.924 in |
| Hardened Teeth | With Hardened Teeth |
| Material | Carbon Steel |
| Pitch Diameter | 12.921 in |
| No. of Strands Across | 1 |
| Sprocket Style | A |
| Bore Range | 1.5 in |
| Outside Dia. | 13.73 in |
| Chain No. | 120 |
| No. of Teeth | 27 |
| Inch/Metric | Inch |
| Chain Pitch | 1.5 in |
| Length Through Bore | 0.924 in |
| Width Across Teeth | 0.924 in |
| Weight | 32.0 LB |
| EAN or UPC | 97039311894 |

