- Plain Bore Sprockets
- 100 Chain Number
- 11 Number of Teeth
- 5.0100" O.D.
- 4.438" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 11 |
| Tooth Width | 0.692 in |
| Chain No. | 100 |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Bore Range | 1 in |
| Width Across Teeth | 0.692 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Hub Projection | 1.183 in |
| Length Through Bore | 1.875 in |
| Outside Dia. | 5.01 in |
| Material | Carbon Steel |
| Pitch Diameter | 4.438 in |
| Hub Dia. | 3.563 in |
| Chain Pitch | 1.25 in |
| Weight | 5.3 LB |
| EAN or UPC | 97039317070 |

