- Plain Bore Sprockets
- 100 Chain Number
- 12 Number of Teeth
- 5.4200" O.D.
- 4.830" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Chain No. | 100 |
| Outside Dia. | 5.42 in |
| No. of Teeth | 12 |
| Tooth Width | 0.692 in |
| Hub Projection | 0 in |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 4.83 in |
| Sprocket Style | A |
| No. of Strands Across | 1 |
| Chain Pitch | 1.25 in |
| Material | Carbon Steel |
| Bore Range | 1.25 in |
| Width Across Teeth | 0.692 in |
| Length Through Bore | 0.692 in |
| Weight | 4.2 LB |
| EAN or UPC | 97039311382 |

