- AC Motor
- General Purpose Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| Frame | 56J |
| Phase | Three Phase |
| Hz | 50/60 Hz |
| RPM | 3600 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | General Purpose |
| Poles | 2 |
| Voltage Rating | 208-230/460 |
| Full Load rpm | 2850 rpm, 3450 rpm |
| Enclosure | TEFC |
| Weight | 32.0 LB |
| EAN or UPC | 786382098803 |

