- AC Motor
- Definite Purpose Motor Application
- 1/2 hp
- 1800 rpm
- Three Phase
| Hz | 50/60 Hz |
| Full Load Amps | 1.8-1.8/0.9 |
| Full Load Efficiency | 74 % |
| Voltage Rating | 208-230/460 & 190/380 |
| Insulation | F |
| Enclosure | TE |
| Frame Material | Aluminum |
| Phase | Three Phase |
| Poles | 4 |
| RPM | 1800 rpm |
| Service Factor | 1.25 |
| Frame | 56 |
| Enclosure Designation | TE - Totally Enclosed |
| Full Load rpm | 1424 rpm, 1745 rpm |
| Motor Application | Definite Purpose |
| Duty | Continuous Duty |
| Weight | 21.0 LB |
| EAN or UPC | 786382105754 |

