
U.S. Motors
DJ3P2DP
3 HP, 1770 AND 1460 RPM, DJ3P2DP, 208-230/460 AND 190/380 V, 60 AND 50 HZ, 182JP
Item #112936175


- AC Motor
- Pump Motor Application
- 3 hp
- 1800 rpm
- Three Phase
Enclosure Designation | ODP - Open Drip Proof |
Voltage Rating | 208-230/460 & 190/380 |
Full Load Amps | 8.3-7.7/3.8 |
Full Load Efficiency | 89.5 % |
Insulation | F |
Enclosure | ODP |
Motor Application | Pump Motor |
RPM | 1800 rpm |
Frame | 182JP |
Duty | Continuous Duty |
Hz | 50/60 Hz |
Phase | Three Phase |
Mounting | Horizontal - Footed |
Poles | 4 |
Full Load rpm | 1460 rpm, 1770 rpm |
Weight | 50.0 LB |
EAN or UPC | 786382116873 |
