| Open End Bearing | 6203-2Z-J/C3 |
| Type | Di |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame Size | Shaft Input, Not a C-Face |
| Washdown Duty | No |
| Hz | 60 Hz |
| Manufacturer Part No. | D3V1B |
| Epact Nominal Full Load Efficiency | 84 % |
| Voltage Rating | 460, 230 |
| Frame | 145 |
| Brake Feature | No |
| Design | B |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Mounting Style | F-1 |
| Mounting | Horizontal Mount |
| Poles | 2 |
| Full Load Amps | 3.7 |
| Voltage | 230/460 |
| Enclosure | ODP |
| Efficiency Group | Epact Efficient |
| Drive End Bearing | 6207-2Z-J/C3 |
| Weight | 40.0 LB |
| EAN or UPC | 786382019693 |

