U.S. Motors
D34P2AH
3/4 HP, 1725 AND 1425 RPM, D34P2AH, 208-230/460 V, 60 AND 50 HZ, 56
Item #111797156
- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1800 rpm
- Three Phase
| Insulation | B |
| Phase | Three Phase |
| Service Factor | 1.25 |
| Full Load Amps | 2.8-2.8/1.4 |
| Frame | 56 |
| C Dimension | 10 in |
| RPM | 1800 rpm |
| Full Load rpm | 1425 rpm, 1725 rpm |
| Motor Application | General Purpose |
| Duty | Continuous Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 50/60 Hz |
| Enclosure | ODP |
| Full Load Efficiency | 81.1 % |
| Poles | 4 |
| Mounting | Rigid |
| Voltage Rating | 208-230/460 |
| Weight | 25.43 LB |
| EAN or UPC | 786382109257 |
