| Epact Nominal Full Load Efficiency | 94.5 % |
| Manufacturer Part No. | D200V1CS |
| Enclosure | ODP |
| Brake Feature | No |
| Full Load Amps | 228 |
| Efficiency Group | Epact Efficient |
| Open End Bearing | 6205-2Z-J/C3 |
| Frame Size | Shaft Input, Not a C-Face |
| Enclosure Designation | ODP - Open Drip Proof |
| Design | B |
| Drive End Bearing | 6309-2Z-J/C3 |
| Hz | 60 Hz |
| Voltage | 460 |
| Voltage Rating | 460 |
| Motor Application | General Purpose |
| Type | Ri |
| Poles | 2 |
| Phase | Three Phase |
| Mounting Style | F-1 |
| Frame | 444 |
| Mounting | Horizontal Mount |
| Washdown Duty | No |
| Weight | 1100.0 LB |
| EAN or UPC | 786382017354 |

