
U.S. Motors
BMU5P2DCR
FR35,UTEF,5 HP,4P,184TC,60 AND 50,208-230/460 AND 190/380 V,5 HP, 1760 AND 1440 RPM, BMU5P2DCR, 208-230/460 AND 190/380 V, 60 AND 50 HZ, 184TC
Item #113631422


- AC Motor
- Brake Motor Application
- 5 hp
- 1800 rpm
- Three Phase
Full Load Amps | 13.6-12.3/6.2 |
Mounting | Horizontal - Footless |
Hz | 50/60 Hz |
Full Load Efficiency | 90.2 % |
Poles | 4 |
Full Load rpm | 1440 rpm, 1760 rpm |
Frame | 184TC |
Motor Application | Brake Motor |
RPM | 1800 rpm |
Duty | Continuous Duty |
Voltage Rating | 208-230/460 & 190/380 |
Enclosure | TEFC |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Phase | Three Phase |
Insulation | F |
Weight | 85.0 LB |
EAN or UPC | 786382118600 |
