- AC Motor
- HVAC Motor Application
- 1/6 hp
- 1200 rpm
- Single Phase
| Enclosure | TEAO |
| Motor Application | HVAC, Unit Heater |
| Frame | 48, 48Y |
| Service Factor | 1 |
| Mounting | Hub, Hub/Stud |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Voltage Rating | 115 |
| Hz | 60 Hz |
| Open End Bearing | SAB/SLEEVE |
| RPM | 1200 rpm |
| Thermal Protection | Automatic Reset |
| Drive End Bearing | SAB/SLEEVE |
| Phase | Single Phase |
| Insulation | B |
| HP | 1/6 |
| Duty | Continuous Duty |
| Full Load rpm | 1075 rpm |
| Poles | 6 |
| Full Load Amps | 2.6 |
| Weight | 12.0 LB |
| EAN or UPC | 786382067151 |

