- AC Motor
- HVAC Motor Application
- 1/4 hp
- 1800 rpm
- Single Phase
| Phase | Single Phase |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Motor Application | Direct Drive Fan, HVAC |
| Insulation | B |
| Service Factor | 1 |
| Frame | 56, 56Z |
| RPM | 1800 rpm |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Open End Bearing | SLEEVE |
| HP | 1/4 |
| Drive End Bearing | SLEEVE |
| Voltage Rating | 115 |
| Full Load Amps | 5 |
| Mounting | Cradle, Cradle/Stud |
| Poles | 4 |
| Full Load rpm | 1725 rpm |
| Thermal Protection | Automatic Reset |
| Enclosure | TEAO |
| Weight | 18.0 LB |
| EAN or UPC | 786382006242 |

