- AC Motor
- HVAC Motor Application
- 1/4 hp
- 1800 rpm
- Single Phase
| Thermal Protection | Automatic Reset |
| Poles | 4 |
| Mounting | Cradle |
| Drive End Bearing | SLEEVE |
| Open End Bearing | SLEEVE |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Frame | 48, 48Z |
| Enclosure | ODP |
| C Dimension | 9.28 |
| Design | O |
| HP | 1/4 |
| Full Load rpm | 1725 rpm |
| Full Load Amps | 5.2/2.5-2.6 |
| Hz | 60 Hz |
| Motor Application | Fan & Blower, HVAC |
| Full Load Efficiency | 55.5 % |
| Insulation | B |
| RPM | 1800 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Duty | Continuous Duty |
| Service Factor | 1.35 |
| Phase | Single Phase |
| Weight | 14.0 LB |
| EAN or UPC | 786382063207 |

