
U.S. Motors
1218
K048CLW1141011B,FHP,1/30 HP,6P,42Y,60,115 V,1/30 HP, 1100 / 3 SPD, 1218, 115 V, 60 HZ, 42Y
Item #113631231


- AC Motor
- HVAC Motor Application
- 1/30 hp
- 1200 rpm
- Single Phase
Insulation | B |
Voltage Rating | 115 |
Motor Application | HVAC |
Enclosure | Open |
Hz | 60 Hz |
Duty | Continuous Duty |
Full Load Amps | 0.73 |
RPM | 1200 rpm |
Thermal Protection | Automatic Reset |
Mounting | Bracket |
Phase | Single Phase |
No. of Speeds | 3 |
Full Load rpm | 1100 rpm |
Frame | 42Y |
Poles | 6 |
Weight | 7.01 LB |
EAN or UPC | 786382102463 |
