Skip to content Skip to navigation menu
Trico Corporation39216

39216

Watchdog® Desiccant Breather Accessories
Item #100873688
  • 1/2" NPTM to 1" Slip Fit Adapter to be Used w/Watchdog® Desiccant Breather
Trico Corporation39216
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" NPTM to 1" Slip Fit Adapter to be Used w/Watchdog® Desiccant Breather

description

  • The bypass adapter is designed for applications where there is very heavy oil mist being expelled from the equipment. When air is breathed into the equipment, it passes through the Watchdog® and is cleaned and dried. When the air is breathed out of the equipment, it enters the adapter and is expelled to the outside without passing back through the breather. This protects the breather from oil contamination.
Type Adapter
Connection Size 1/2 in NPTF to 1 in Slip Fit
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison