
description
- The Drum Pump Filtration System filters oil directly from a 55 gallon storage drum to fill totes and transfer containers. Dispensing nozzle provides continuous flow and metering of lubricants. System is capable of delivering a flow up to 7.25 gpm and is rated for use with lubricants up to a viscosity of 5,500 SUS (1,250 cSt). With the use of the recirculation kit, oil can filtered as necessary with the enclosed set-up.
features
- Drum Pump:
- Hand wheel modular design for easy transfer of motor to other drum pump filtration tube assemblies
- Clear, non-collapsible PVC hose for visual confirmation of flow
- Differential filter gauges
- Rubber dust cap on nozzle
- Standard 10 micron absolute >200 spin-on filter
- Pump tube capable of fitting containers up to 39"
- Tube assembly 316 stainless steel
- Sealing bung adapter
- Recirculation Kit:
- Includes EX Series Desiccant Breather to allow 55 gallon drum to breathe while preventing moisture and particulate contamination
- Easy usage with quick connect fittings
Filter Media | 10 Micron Nominal Water |
Weight | 3.7 LB |
