- Engine Oil and Sample Pump
description
- Engine Oil (DE001) + Sampling Pump & Tubing - Testing of engines is key to ensuring your engine is running trouble-free. This program includes wear testing, along with chemical properties (acid number, oxidation, and nitration), physical properties (viscosity), and contamination in the form of water, particulate, and soot. Analysis can indicate where potential issues lie with the equipment and lubricant, while providing suggestions for improvement. Included in this package is a vacuum pump and 25’ of tubing to assist with sample collection.
features
- Testing of engines is key to ensuring your engine is running trouble free
- Program includes wear testing, along with chemical properties (acid number, oxidation and nitration), physical properties (viscosity) and contamination in the form of water, particulate and soot
- Analysis can indicate where potential issues lie with the equipment and lubricant, while providing suggestions for improvement
- Included in this package is a vacuum pump and 25 ft of tubing to assist with sample collection
| Weight | 3.0 LB |

