Skip to content Skip to navigation menu
Spectrum® Oil Container Breather Vent

24010

Spectrum® Oil Container Breather Vent
Item #106411147
  • Oil Container Breather Vent
  • Color Black
Spectrum® Oil Container Breather Vent
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Oil Container Breather Vent
  • Color Black

description

  • The breather vent is available in ten colors to coordinate with lid color or to use as a secondary color option (ex. – for identifying viscosity grade, lubrication frequency or base oil type). An easy twist open/close breather vent provides hands-free control with no thumb strain. All 2, 3 and 4 gallons containers are supplied with a black breather vent as standard.

features

  • Colors available: black, yellow, red, blue, green, orange, purple, gray, tan, dark green
Color Black
Weight 0.045 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison