- Mini Blower
- Floor Style
- 30" Blower Size
- 1/4 hp
- 120 V
applications
- Dirty or dusty environments
features
- Two-speed, 1/4 hp, single phase, 120 V, ball bearing, permanently lubricated, totally enclosed, permanent split capacitor motor
- Rotary switch
- SJT type 3 conductor
- 10' long cord
- Spiral wire front and rear guard
- Aluminum blades
includes
- One-year limited warranty
compliances
- 0
| Phase | Single Phase |
| Warranty | 1 Year |
| Size | 30 in |
| Air Movement - Low | 6000 ft3/min |
| Cord Type | SJT |
| Fan Speeds | 2-Speed |
| Blade Material | Aluminum |
| Switch Type | Rotary |
| Guard Type | Steel Spiral Wire |
| Amps | 2.5 A |
| Cord Length | 10 ft |
| Air Movement - High | 7800 ft3/min |
| Blower Type | Mini Blower |
| Housing Material | Powder Coated Steel |
| Blower Style | Floor Style |
| Weight | 58.0 LB |
| EAN or UPC | 686334798853 |

