
Total USA
NEVASTANECLEAR68DRUM
NSTANE CLR 68 55 GAL DRUM
Item #101549510


-
Drop Ship Only
-
HACCP Friendly
- Nevastane® Clear Food Grade Mineral Process Oil
- 55 gal Drum
- ISO-68
features
- Use as a release agent in food processing plants
- Water white
- Low and high temperature service
- High temperature stability
- 3H and H1 registered
- Compatible with elastomers and seals
- Good film strength
- Non-toxic: Will not cause adverse health effects
Container Type | Drum |
Container Size | 55 gal |
ISO Viscosity Grade | ISO-68 |
Family Name | Nevastane® Food Grade Oil |
Weight | 436.0 LB |
EAN or UPC | 662383731058 |
-
Drop Ship Only
-
HACCP Friendly
